Claude Monet 'Japanese Bridge at Giverny, 1923' Canvas Art, 35x47
Mfr # BL0236-C3547GG
Zoro # G101490615
Key Features
- Artist Claude Monet
- Subject Abstract
- Style Impressionism
- Product Type Gallery-wrapped canvas art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0236-C3547GG
- Zoro # G101490615
- UPC # 886511050983
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Claude Monet |
Subject | Abstract |
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Claude Monet
- Subject: Abstract
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a Japanese Bridge.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- TRADEMARK FINE ART Barbara Keith 'Mighty' Canvas Art, 18x24 (ALI25432-C1824GG)
- TRADEMARK FINE ART Lois Bryan 'Mountain View' Canvas Art, 16x24 (LBr058-C1624GG)
- TRADEMARK FINE ART Edgar Degas 'Dancer with Bouquet 1877' Canvas Art, 24x24 (BL0148-C2424GG)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- TRADEMARK FINE ART John Gavrilis 'Morning Light Southwest' Canvas Art, 22x32 (IC00817-C2232GG)
- TRADEMARK FINE ART Leah Saulnier 'Cats On Strike' Canvas Art, 14x19 (ALI42055-C1419GG)
- Trademark Fine Art Wall Art & Decor