Trademark Fine Art

Claude Monet, 'Bridge at Argenteuil II' Canvas Art, 24x32


product price: $56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Claude Monet
  • Style Impressionism
  • Subject Nature
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Artist Claude Monet
Style Impressionism
Subject Nature
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Claude Monet
  • Subject: Nature
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Bridge at Argenteuil.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-aire landscape paitning. Monet was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.