Claude Monet 'Agapanthus' Canvas Art, 24x24
Mfr # BL01529-C2424GG
Zoro # G901487495
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Impressionism
- Subject Floral & Botanical
- Artist Claude Monet
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01529-C2424GG
- Zoro # G901487495
- UPC # 192055019196
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Impressionism |
Subject | Floral & Botanical |
Artist | Claude Monet |
Description
- Artist: Claude Monet
- Subject: Floral & Botanical
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an expressive painting of purple African lilies.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- VOLLRATH Screw Thumb (2014012)
- TRADEMARK FINE ART Sylvie Demers 'Signe De Vie ' Canvas Art, 16x24 (ALI15237-C1624GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24 (WAG06325-C2424GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 24x24 (WAG04776-C2424GG)
- TRADEMARK FINE ART Abstract Graffiti 'Afro Punk 2' Canvas Art, 18x24 (ALI11647-C1824GG)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- HAMILTON BEACH ART BREAD/DGH MKR SLVR (29985)
- Trademark Fine Art Wall Art & Decor