Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 24x24
Mfr # BL01173-C2424GG
Zoro # G201489021
Key Features
- Product Type Gallery-wrapped canvas art
- Style Impressionism
- Subject Landscapes
- Artist Claude Monet
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01173-C2424GG
- Zoro # G201489021
- UPC # 886511234512
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-wrapped canvas art |
Style | Impressionism |
Subject | Landscapes |
Artist | Claude Monet |
Description
- Artist: Claude Monet
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a flowery garden path with sunlight streaming through trees.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- LORELL Mesh Executive Chair (62000)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 35x35 (BL01173-C3535GG)
- TRADEMARK FINE ART Albert Williams 'Roses - The Perfection of Summer' Canvas Art, 14x14 (BL01770-C1414GG)
- TRADEMARK FINE ART Qiye 'Pakistan' Canvas Art, 24x47 (1X13729-C2447GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Ii' Canvas Art, 18x18 (WAG13744-C1818GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'La Grenouillere' Canvas Art, 18x24 (BL01915-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- Trademark Fine Art Wall Art & Decor