Trademark Fine Art

Claire Doherty 'Toilet Paper Roll Patent 1891 Black' Canvas Art, 16x24


product price: $39.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Industrial
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
  • Artist Claire Doherty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Style Industrial
Product Type Gallery-Wrapped Canvas Art
Subject Still Life
Artist Claire Doherty

Description

  • Artist: Claire Doherty
  • Subject: Still Life
  • Style: Industrial
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a diagram of a toilet paper roll in white on a black background.

Prominent Colors: Black, Grey, White

Claire Doherty isa freelance photographer/artist from London, England. She is interested in both the bizarre and the mundane, depending on what day of the week it is. Claire takes a scientific approach to her images, exploring variables like perspective, shadow, and angles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.