Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35
Mfr # WAP02904-C3535GG
Zoro # G601669672
Key Features
- Style Mid-Century Modern
- Artist Cj Anderson
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP02904-C3535GG
- Zoro # G601669672
- UPC # 192055648020
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Mid-Century Modern |
Artist | Cj Anderson |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cj Anderson
- Subject: Abstract
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blurred abstract scene.
CJ Anderson is an abstract painter based in Denver, Colorado. She started her career in interior design and has worked in the field of architecture. Her abstract impressionist paintings delve into composition, juxtaposition of form, and color. They are about passion, purposeful brushwork, and movement of paint and line across the canvas. Each piece begins with a bright color palette influenced by western light. Layers of neutrals, washes, and gestural marks are added until only hints of the original conception remain.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- TRADEMARK FINE ART Michael Blanchette Photography 'The Antique Mailbox' Canvas Art, 12x19 (ALI21489-C1219GG)
- TRADEMARK FINE ART Geno Peoples 'Friday Night' Canvas Art, 24x32 (ALI19583-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0673-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Chalkboard Bath Signs Ii' Canvas Art, 14x14 (WAG06339-C1414GG)
- TRADEMARK FINE ART The Macneil Studio 'Evening Mooring' Canvas Art, 18x18 (ALI09719-C1818GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 10x24 (ALI38212-C1024GG)
- DESIGN TOSCANO The Love Letter Sculptural Box (PD2055)
- Trademark Fine Art Wall Art & Decor