Trademark Fine Art

Cindy Wider 'Pelicans By Harbor Light' Canvas Art, 24x32


product price: $62.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Artist Cindy Wider
  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
  • Style Bold & Eclectic Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Artist Cindy Wider
Subject Animals
Product Type Gallery-Wrapped Canvas Art
Style Bold & Eclectic Modern

Description

  • Artist: Cindy Wider
  • Subject: Animals
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three pelicans on the right side of a coastal scene.

Australian artist Cindy Wider leads us on an uplifting and refreshing journey with her joyous and vivid artworks that are filled with wonder! She transports us into a world of tropical paradise through her use of carefully composed bright bold and luscious colour. Her artworks often include imagery of lush foliage and brightly coloured flora and fauna which is mostly inspired by the Australian beach lifestyle and her childhood having grown up in the Western Highlands of Papua New Guinea.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.