Trademark Fine Art

Chuck Black 'Total Bliss' Canvas Art, 22x32


product price: $50.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Style Cottage / Country
  • Artist Chuck Black
  • Subject Landscape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Product Type Gallery-Wrapped Canvas Art
Style Cottage / Country
Artist Chuck Black
Subject Landscape

Description

  • Artist: Chuck Black
  • Subject: Landscape
  • Style: Cottage / Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cabin in the distance with a cabin next to the water.

Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.