Chuck Black 'Country Living' Canvas Art, 12x19
Mfr # ALI16406-C1219GG
Zoro # G201377649
Key Features
- Subject Landscape
- Artist Chuck Black
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
Product Information
- Brand Trademark Fine Art
- MFR # ALI16406-C1219GG
- Zoro # G201377649
- UPC # 192055296740
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Artist | Chuck Black |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a barn on the left side of the frame with a river in the center.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- MADE4MANSIONS Alexandra Cherry Gold Wall Frame; 16 x 20 in. (MA134198)
- BLUM 35mm Ecodrill Bit (M31.ZB35.03)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- TRADEMARK FINE ART Carissa Luminess 'Transcendence' Canvas Art, 16x47 (ALI25785-C1647GG)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- TRADEMARK FINE ART Geno Peoples 'Blessed' Canvas Art, 14x19 (ALI19472-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Candy V' Canvas Art, 18x18 (ALI4428-C1818GG)
- TRADEMARK FINE ART Victoria Borges 'Spree I' Canvas Art, 35x47 (WAG11135-C3547GG)
- Trademark Fine Art Wall Art & Decor