Chuck Black 'Beauty In Everything' Canvas Art, 16x24
Mfr # ALI16402-C1624GG
Zoro # G401376732
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Artist Chuck Black
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI16402-C1624GG
- Zoro # G401376732
- UPC # 192055296597
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Artist | Chuck Black |
Subject | Landscape |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cabin under a night sky with a river in the center.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 20" Personal, Charcoal (65491)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Carissa Luminess 'Goldfinches With Sunflowers' Canvas Art, 18x24 (ALI25636-C1824GG)
- Trademark Fine Art Wall Art & Decor