Chuck Black 'As Autumn Approaches' Canvas Art, 14x19
Mfr # ALI16380-C1419GG
Zoro # G401374103
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Artist Chuck Black
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI16380-C1419GG
- Zoro # G401374103
- UPC # 192055295705
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Artist | Chuck Black |
Subject | Landscape |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cabin on the left side of the frame next to a lake.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- TRADEMARK FINE ART Chuck Black 'As Autumn Approaches' Canvas Art, 18x24 (ALI16380-C1824GG)
- TRADEMARK FINE ART Silvia Vassileva 'In The Clouds Indigo And Gray Crop' Canvas Art, 14x14 (WAP06808-C1414GG)
- TRADEMARK FINE ART Ata Alishahi 'Rowing Boats' Canvas Art, 24x47 (ALI39965-C2447GG)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo I' Canvas Art, 14x19 (WAG07356-C1419GG)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Dried fish' Canvas Art, 22x32 (PSL01313-C2232GG)
- Trademark Fine Art Wall Art & Decor