Chuck Black 'A Perfect Evening' Canvas Art, 35x47
Mfr # ALI16390-C3547GG
Zoro # G201375393
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Artist Chuck Black
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI16390-C3547GG
- Zoro # G201375393
- UPC # 192055296139
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Artist | Chuck Black |
Subject | Landscape |
Description
- Artist: Chuck Black
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a building on the right side of the frame with a dark sky behind it.
Growing up along the countryside of Minnesota and Wisconsin provided me with a passion for the outdoors ever since I can remember. What I remember most is I was always trying to capture my time spent outside on paper. I've always loved to draw, but somewhere in my heart I knew that wildlife was what I really wanted to do. I received my bachelor�s degree in wildlife biology from the University of North Dakota. I worked for six years as a wildlife professional for Theodore Roosevelt National Park, the Great Smoky Mountains National Park, US Fish and Wildlife Service, Montana Fish Wildlife & Parks, Colorado Parks & Wildlife, and the Minnesota DNR.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Lily Floral Arrangement in Round Vase, 5 Cream Artificial Flowers in Decorative Clear Glass Bowl (278290CXN)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 24x32 (ALI16390-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey II' Canvas Art, 14x14 (WAP03037-C1414GG)
- TRADEMARK FINE ART Chris Moyer 'La Jolla Walk' Canvas Art, 12x19 (ALI41424-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Garden' Canvas Art, 30x47 (DLG0192-C3047GG)
- TRADEMARK FINE ART Eric Joyner 'Robo King' Canvas Art, 12x24 (ALI1038-C1224GG)
- TRADEMARK FINE ART Pamela K. Beer 'Hiking Boots' Canvas Art, 14x19 (IC00392-C1419GG)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- Trademark Fine Art Wall Art & Decor