Trademark Fine Art

Christopher Nick 'Liberty Soldier' Canvas Art, 35x47


product price: $91.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject People
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Christopher Nick
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Subject People
Product Type Gallery-Wrapped Canvas Art
Artist Christopher Nick
Style Modern & Contemporary

Description

  • Artist: Christopher Nick
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a soldier standing in front of an American flag.

Christopher Nick was born and raised in rural Oklahoma and received his formal art training at the Atelier LeSueuer in Minneapolis, Minnesota. The Atelier school system is based on the curriculum of training the artist in the tradition of the old masters. Mr. Nicks training descends directly from the 17th century artist Jacques Louis David. Christopher was then able to refine his skills by copying old master paintings in the collection of the Minneapolis Institute of Arts. After completing several highly finished copies, he continued his training by apprenticing in the studio of the national illustrator Mike Wimmer. Christopher became Mr. Wimmers full time assistant before branching out on his own as a full time professional artist. He has worked successfully with numerous publishing houses such as: Simon Schuster, Holt-Reinhart Winston, Scholastic and American Greeting. His most recent advertising campaign has been with McDonalds and Dr. Peppers 35th anniversary poster.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.