Christophe Kiciak 'Boom Boom' Canvas Art, 14x14
Mfr # 1X00167-C1414GG
Zoro # G201297442
Key Features
- Subject Cuisine
- Style Eclectic
- Artist Christophe Kiciak
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X00167-C1414GG
- Zoro # G201297442
- UPC # 191344971894
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Cuisine |
Style | Eclectic |
Artist | Christophe Kiciak |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Christophe Kiciak
- Subject: Cuisine
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a drip falling into a cup of coffee.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- TRADEMARK FINE ART Jason Higby 'Desert Bloom Flower Ii' Canvas Art, 24x24 (WAG02643-C2424GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry III' Canvas Art, 10x24 (WAP00885-C1024GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x19 (AA01257-C1419GG)
- TRADEMARK FINE ART Bragi Kort 'Hidden Waterfall' Canvas Art, 35x47 (1X07894-C3547GG)
- TRADEMARK FINE ART Chris Moore 'Mountain Paradise' Canvas Art, 30x47 (1X08326-C3047GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- Trademark Fine Art Wall Art & Decor