Trademark Fine Art

Christine Sainte-Laudy 'Oil Lamp' Canvas Art, 16x24


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Still Life
  • Artist Christine Sainte-Laudy
  • Style Global Inspired
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Still Life
Artist Christine Sainte-Laudy
Style Global Inspired

Description

  • Artist: Christine Sainte-Laudy
  • Subject: Still Life
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage oil lamp.

Prominent Colors: Grey, Black, White

My name is Christine Sainte-Laudy and I am based in Eastern France in Strasbourg. For many years I worked passionately as a graphic designer. I spent long hours reading while Philippe, my photographer husband, was doing his job. By being so close to a photographer, I caught the bug and wanted to go further. Here it is! My goal is to find pleasure in my work and hopefully give the viewer some as well.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.