Christina Long 'Blue Moon Flower' Canvas Art, 16x32
Mfr # WAG01340-C1632GG
Zoro # G101608317
Key Features
- Style Modern & Contemporary
- Artist Christina Long
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG01340-C1632GG
- Zoro # G101608317
- UPC # 192664877866
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Style | Modern & Contemporary |
Artist | Christina Long |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Christina Long
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue flowers over a soft background.
Prominent Colors: White, Light Blue, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- TRADEMARK FINE ART Lantern Press 'National Park 7' Canvas Art, 22x32 (ALI9299-C2232GG)
- TRADEMARK FINE ART Melissa Averinos 'Cool Cats III' Canvas Art, 14x14 (WAP01254-C1414GG)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- Trademark Fine Art Wall Art & Decor