Christian Jackson 'Sleeping Beauty' Canvas Art, 16x24
Mfr # CJ0021-C1624GG
Zoro # G501503359
Key Features
- Style Contemporary
- Subject Children's Art
- Product Type Gallery-Wrapped Canvas Art
- Artist Christian Jackson
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # CJ0021-C1624GG
- Zoro # G501503359
- UPC # 886511264724
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Style | Contemporary |
Subject | Children's Art |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Christian Jackson |
Description
- Artist: Christian Jackson
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features a contemporary take on the Sleeping Beauty fairy tale.
Christian Jackson is an interactive designer from Chicago, IL. He balances his digital life with reach, analog media. Jackson lives by that motto that you should only fill your life with things that are beautiful or useful. Since he is a designer with the heart of an artists, his work tends to do both. In his work Christian reinvents fairy tales that we all know and love, giving them a modern twist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Dual Alarm Clock Radio (C253B)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32 (BL01983-C2432GG)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Dallas Texas City Map' Canvas Art, 18x24 (MT02262-C1824GG)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- Trademark Fine Art Wall Art & Decor