Trademark Fine Art

Chris Paschke 'Spring Orchids II on White' Canvas Art, 8x24


product price: $31.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Floral & Botanical
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Chris Paschke
  • Style Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8 in x 24 in

Details

Subject Floral & Botanical
Product Type Gallery-Wrapped Canvas Art
Artist Chris Paschke
Style Contemporary

Description

  • Artist: Chris Paschke
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an ink drawing of tall blue orchids.

Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.'�The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.