Chris Paschke 'Gray and Silver Flowers I' Canvas Art, 35x35
Mfr # WAP02117-C3535GG
Zoro # G001665922
Key Features
- Style Modern & Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Chris Paschke
Product Information
- Brand Trademark Fine Art
- MFR # WAP02117-C3535GG
- Zoro # G001665922
- UPC # 192055417657
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Chris Paschke |
Description
- Artist: Chris Paschke
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a watercolor painting of grey and gold flowers.
Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Vertical File Rolling Stand for Blueprints, White (ADI613-WHI)
- BOSS Round Table, 47", Mahogany (N123-M)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 35x35 (WAP0048-C3535GG)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, Alabaster, Vinyl (493N96)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 35x47 (WAG14836-C3547GG)
- TRADEMARK FINE ART Joval 'French Scene Street' Canvas Aet, 18x24 (75-JP561-C1824GG)
- TRADEMARK FINE ART Pela 'Sunday On The Coast Vii' Canvas Art, 30x47 (WAP07359-C3047GG)
- TRADEMARK FINE ART Laura Marshall 'Empowerment I' Canvas Art, 14x19 (WAP09863-C1419GG)
- TRADEMARK FINE ART Cheryl Bartley 'Ho Down Barn Dance Halloween' Canvas Art, 14x19 (ALI12442-C1419GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry II' Canvas Art, 14x32 (WAP00884-C1432GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- Trademark Fine Art Wall Art & Decor