Chris Paschke 'Flower Tones II' Canvas Art, 18x18
Mfr # WAP02510-C1818GG
Zoro # G401667892
Key Features
- Artist Chris Paschke
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Mid-Century Modern
Product Information
- Brand Trademark Fine Art
- MFR # WAP02510-C1818GG
- Zoro # G401667892
- UPC # 192055556677
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Chris Paschke |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Mid-Century Modern |
Description
- Artist: Chris Paschke
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a brown flower in the center of a white scene.
Chris Paschkes comfort with the Sumi brush and continuing study with Asian masters have brought her lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist. The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo Crop' Canvas Art, 14x19 (WAP03628-C1419GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- TRADEMARK FINE ART Michael Tompsett 'United States Watercolor Map' Canvas Art, 18x24 (MT0484-C1824GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- TRADEMARK FINE ART Thomas Anshutz 'The Iron Workers' Canvas Art, 14x19 (AA00844-C1419GG)
- TRADEMARK FINE ART Charlie Jung 'Pied Piper Of Hamelin' Canvas Art, 30x47 (1X04380-C3047GG)
- TRADEMARK FINE ART June Erica Vess 'Blush Abstract Iv' Canvas Art, 14x19 (WAG13538-C1419GG)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- THINKANDPLAY USA Hawaii Lanikai Beach At Sunrise - Oahu Poster Print; 16 x 12 (TH919333)
- Trademark Fine Art Wall Art & Decor