Chris Moyer 'Blue Hour' Canvas Art, 22x32
Mfr # ALI0760-C2232GG
Zoro # G101344864
Key Features
- Subject Landscapes
- Artist Chris Moyer
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0760-C2232GG
- Zoro # G101344864
- UPC # 886511730984
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Landscapes |
Artist | Chris Moyer |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chris Moyer
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful sunrise over the ocean.
Chris Moyer is a landscape and long exposure photographer living in Southern California. He has been shotting digital photos for almost 10 years but has dedicated himself to the art over the last 2 years. Chris Moyer loves the ocean and specializes in shooting seascapes and long exposure landscapes. He enjoys watching the sea come to life with the magic of the sun's first rays of light and sets up his equipment to be ready when the day begins to glow. Moyer treats every photography session as something special and hopes to deliver snapshots of memories that last a lifetime.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'David Foster - Symphony Sessions' Canvas Art, 22x32 (DLG01054-C2232GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Snow Trees' Canvas Art, 12x19 (ALI15717-C1219GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- Trademark Fine Art Wall Art & Decor