Chris Moore 'Mountain Paradise' Canvas Art, 30x47
Mfr # 1X08326-C3047GG
Zoro # G101319183
Key Features
- Style Modern & Contemporary
- Artist Chris Moore
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X08326-C3047GG
- Zoro # G101319183
- UPC # 193420543070
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Chris Moore |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Chris Moore
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a river in the center of a mountain landscape.
Prominent Colors: Tan, Pink, Brown, Grey, Black
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- THESIS Thesis Plush Textured Blanket (00113)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Feather Glitter' Canvas Art, 18x18 (ALI4956-C1818GG)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 18x24 (ALI17383-C1824GG)
- TRADEMARK FINE ART Wyanne 'Big Eyed Girl 4 Keeps' Canvas Art, 14x19 (ALI8142-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Marche de Fleurs IV' Canvas Art, 24x32 (WAP0191-C2432GG)
- SIGNMISSION Michigan Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999745)
- Trademark Fine Art Wall Art & Decor