Trademark Fine Art

Chris Bliss 'Big Clock' Canvas Art, 16x24


product price: $38.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Subject Cityscape
  • Artist Chris Bliss
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Subject Cityscape
Artist Chris Bliss
Style Modern & Contemporary

Description

  • Artist: Chris Bliss
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a shot over a city through a clock.

As a native New Yorker, Chris Bliss has found himself drawn to the many facets of cosmopolitan life. He finds his inspiration in the grandeur of urban skylines, the challenging and invigorating lifestyle of cities, and their isolated moments of respite from modern demands. His work reflects the insight of a broad artistic sensibility. Though always active in the field of photography, Bliss began his career as a concert pianist, having studied at the Vienna Academy of Music, Manhattan School of Music, and the University of Southern California. The discipline and attention to intricate detail that earned him his Masters degree is evident in his work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.