Cheryl Baynes 'Poppy Whimsy Vi' Canvas Art, 35x47
Mfr # WAG00730-C3547GG
Zoro # G901612101
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Cheryl Baynes
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG00730-C3547GG
- Zoro # G901612101
- UPC # 192664845100
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Cheryl Baynes |
Style | Modern & Contemporary |
Description
- Artist: Cheryl Baynes
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers over a white background.
Prominent Colors: Red, White, Green, Yellow, Wine
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- TRADEMARK FINE ART Julia Purinton 'Sky And Sand Pastel' Canvas Art, 24x47 (WAP04490-C2447GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- TRADEMARK FINE ART David Galchutt 'Celestial Courtship' Canvas Art, 16x24 (ALI46967-C1624GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iv' Canvas Art, 18x18 (WAG05469-C1818GG)
- TRADEMARK FINE ART Bill Bell 'Alice In Wonderland' Canvas Art, 22x32 (ALI25567-C2232GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Snow Trees' Canvas Art, 12x19 (ALI15717-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Chicken Fence' Canvas Art, 18x24 (ALI38117-C1824GG)
- Trademark Fine Art Wall Art & Decor