Trademark Fine Art

Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24


product price: $45.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Artist Cheryl Bartley
  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Modern & Contemporary
Artist Cheryl Bartley
Subject Landscape
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Cheryl Bartley
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a flag next to a red building.

American Folk Art Painter, Cheryl Bartley�s artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.