Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19
Mfr # ALI41139-C1419GG
Zoro # G301465390
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Seasonal
- Artist Cheryl Bartley
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI41139-C1419GG
- Zoro # G301465390
- UPC # 192664645892
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Seasonal |
Artist | Cheryl Bartley |
Style | Modern & Contemporary |
Description
- Artist: Cheryl Bartley
- Subject: Seasonal
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue house in the center of a landscape.
American Folk Art Painter, Cheryl Bartley�s artistic talent was apparent from an early age when she produced her first works of art as a means of communication. Raised by a French speaking family, she relied on a paintbrush and a box of paint to express herself to her English speaking friends. Her early love of expressing herself with her art resulted in working for over 25 years as a graphic artist in the manufacture of wallpaper and textiles. During these years, Cheryl developed the skills necessary to understand the technical aspects in the creation of wallpaper and textile design, color theory, computer design, market trends, and the proper care and utilization of quality artist materials.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Clear (KN61151)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- VIRCO ZUMA® Series Floor Rocker, 5th Grade - Adult - Cobalt Blue (ZFLROCK18)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 24" x 48", Grey (65807)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'Cheetah' Canvas Art, 22x32 (LBr0140-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Barn Orchard' Canvas Art, 14x14 (WAP04277-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Chair I Sit' Canvas Art, 24x24 (WAP08582-C2424GG)
- TRADEMARK FINE ART Antonio Grambone 'Watchmaker Mr. Domenico' Canvas Art, 22x32 (1X10316-C2232GG)
- CAROLINES TREASURES 6 x 6 in. Percheron Horse Love Wall or Door Hanging Prints (CK5333DS66)
- Trademark Fine Art Wall Art & Decor