Cherry Pie Studios 'Pink Kitty' Canvas Art, 14x14
Mfr # ALI41251-C1414GG
Zoro # G501464834
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Cherry Pie Studios
- Subject Animals
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI41251-C1414GG
- Zoro # G501464834
- UPC # 192664651169
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cherry Pie Studios |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Cherry Pie Studios
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink cat standing next to a flower.
Prominent Colors: Blue, Pink, Light Blue, Grey, Purple, Yellow, Green, Tan
From the first day she could hold a pencil, Lori Wiseman delighted in drawing the world around her in a way that would make others giggle. Seeing the world in a quirky way defined her vision. Ten years ago she started Cherry Pie Studio and began using a distinct personal style of painting to create delightfully humorous images & verse, reflecting the family and friends in her life. Today Cherry Pie Studio is becoming a nationally recognized art studio whose brightly colored images may be found in top retail gift shops and folk art galleries in the US, Canada and Puerto Rico.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- TRADEMARK FINE ART Melissa Wang 'Diffusion Abstract I' Canvas Art, 24x24 (WAG14243-C2424GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Narcissus' Canvas Art, 20x47 (ALI38212-C2047GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x19 (AA01257-C1419GG)
- TRADEMARK FINE ART Vision Studio 'Foliage On Navy Vi' Canvas Art, 24x32 (WAG09668-C2432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Flower Power Yellow Blue' Canvas Art, 30x47 (ALI38204-C3047GG)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- Trademark Fine Art Wall Art & Decor