Cherry Pie Studios 'Bark At The Moon' Canvas Art, 24x24
Mfr # ALI41249-C2424GG
Zoro # G001464532
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist Cherry Pie Studios
Product Information
- Brand Trademark Fine Art
- MFR # ALI41249-C2424GG
- Zoro # G001464532
- UPC # 192664651107
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | Cherry Pie Studios |
Description
- Artist: Cherry Pie Studios
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue dog standing over a green background.
Prominent Colors: Green, Light Blue, Brown, Orange, Black, Blue, Red
From the first day she could hold a pencil, Lori Wiseman delighted in drawing the world around her in a way that would make others giggle. Seeing the world in a quirky way defined her vision. Ten years ago she started Cherry Pie Studio and began using a distinct personal style of painting to create delightfully humorous images & verse, reflecting the family and friends in her life. Today Cherry Pie Studio is becoming a nationally recognized art studio whose brightly colored images may be found in top retail gift shops and folk art galleries in the US, Canada and Puerto Rico.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Polished Brass (01HC9003PB1)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- TRADEMARK FINE ART Marcia Baldwin '3 Nobles Equine Abstract' Canvas Art, 24x24 (ALI34596-C2424GG)
- TRADEMARK FINE ART Aleta Pippin 'In The Company Of Angels' Canvas Art, 18x24 (ALI37758-C1824GG)
- POSTER IMPORT Poster Import XPS5114 Beatles 4 Faces 4 Faces Psyc Poster Print; 24 x 36 (XPS5114)
- Trademark Fine Art Wall Art & Decor