Cherry Pie Studios 'Bark At The Moon' Canvas Art, 18x18
Mfr # ALI41249-C1818GG
Zoro # G601464581
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Cherry Pie Studios
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI41249-C1818GG
- Zoro # G601464581
- UPC # 192664651091
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cherry Pie Studios |
Style | Modern & Contemporary |
Description
- Artist: Cherry Pie Studios
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue dog standing over a green background.
Prominent Colors: Green, Light Blue, Brown, Orange, Black, Blue, Red
From the first day she could hold a pencil, Lori Wiseman delighted in drawing the world around her in a way that would make others giggle. Seeing the world in a quirky way defined her vision. Ten years ago she started Cherry Pie Studio and began using a distinct personal style of painting to create delightfully humorous images & verse, reflecting the family and friends in her life. Today Cherry Pie Studio is becoming a nationally recognized art studio whose brightly colored images may be found in top retail gift shops and folk art galleries in the US, Canada and Puerto Rico.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- TRADEMARK FINE ART Rusty Frentner 'Monarch Butterfly' Canvas Art, 18x18 (ALI33112-C1818GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert-ALI 'Ice Cream Collage' Canvas Art, 35x47 (ALI13442-C3547GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 18x24 (ALI45138-C1824GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- Trademark Fine Art Wall Art & Decor