Trademark Fine Art

Cherie Roe Dirksen 'Rhinos Pattern' Canvas Art, 14x19


product price: $35.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Artist Cherie Roe Dirksen
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Animals
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Style Modern & Contemporary
Artist Cherie Roe Dirksen
Product Type Gallery-Wrapped Canvas Art
Subject Animals

Description

  • Artist: Cherie Roe Dirksen
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two rhinos over a line patterned background.

Prominent Colors: Black, Grey, Tan, White, Brown

From her signature poppies on gold spiraled backgrounds to her zebra wildlife art, Cherie has a varied and colorful portfolio. She was born and bred in the richly diverse flora and fauna Mother City which gives her that exceptional edge a wealth of striking surroundings to draw boundless inspiration from. She is also a self-empowerment author who has published 2 novels along with a table book of her art and inspirational teachings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.