Trademark Fine Art

Charles Daubigny 'Autumn Landscape' Canvas Art, 16x24


product price: $39.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-wrapped canvas art
  • Artist Charles Daubigny
  • Subject Landscape
  • Style Impressionism
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-wrapped canvas art
Artist Charles Daubigny
Subject Landscape
Style Impressionism

Description

  • Artist: Charles Daubigny
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features an Autumn landscape,

Charles Daubigny was one of the painters of the Barizon school. He is considered an important precursor of Impressionism. Initially Daubigny painted in a traditional style but this changed when he settled in Barbizon to work outside in nature. Daubigny's finest paintings were between 1864 and 1874, these for the most part consist of carefully completed landscapes with trees, rivers and a few ducks.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.