Chariklia Zarris 'Adas Bunny' Canvas Art, 18x18
Mfr # WAG12064-C1818GG
Zoro # G301638596
Key Features
- Subject Animals
- Style Modern & Contemporary
- Artist Chariklia Zarris
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG12064-C1818GG
- Zoro # G301638596
- UPC # 193420670905
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Artist | Chariklia Zarris |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Chariklia Zarris
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a yellow rabbit next to a carrot.
Prominent Colors: White, Tan, Green, Orange, Turquoise, Brown, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees With Rectangles' Canvas Art, 18x24 (ALI46182-C1824GG)
- TRADEMARK FINE ART Richard Wallich 'Jaden' Canvas Art, 14x19 (ALI5896-C1419GG)
- TRADEMARK FINE ART Michael Mullan 'Us City Map On Wood Gray' Canvas Art, 30x47 (WAP08502-C3047GG)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- TRADEMARK FINE ART Bill Makinson 'Beeches And Daisies' Canvas Art, 16x24 (ALI38823-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Geno Peoples 'Gone Fishin Boat' Canvas Art, 10x19 (ALI35120-C1019GG)
- Trademark Fine Art Wall Art & Decor