Cezanne 'Bathers 2' Canvas Art, 35x47
Mfr # AA00085-C3547GG
Zoro # G501338333
Key Features
- Artist Cezanne
- Style Eclectic
- Subject People
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA00085-C3547GG
- Zoro # G501338333
- UPC # 192055040343
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Cezanne |
Style | Eclectic |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cezanne
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of people standing in the water.
Paul Cezanne was a French artist and Post-Impressionist painter whose work laid the foundations of the transition from the 19th-century conception of artistic endeavor to a new and radically different world of art in the 20th century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- TRADEMARK FINE ART Sandro Botticelli 'Birth of Venus 1484' Canvas Art, 35x47 (BL01322-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Country Landscape' Canvas Art, 24x24 (ALI24799-C2424GG)
- TRADEMARK FINE ART Jasper Cropsey 'Autumn Landscape' Canvas Art, 30x47 (BL0836-C3047GG)
- TRADEMARK FINE ART Tim Otoole 'Summer In Bloom I' Canvas Art, 14x19 (WAG04404-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Tranquil Farm Crop' Canvas Art, 35x35 (WAP04701-C3535GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Beach Rise I' Canvas Art, 18x24 (WAG09557-C1824GG)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T111 26"H x 35"W x 8.3"D Harvey Yacht (T111)
- Trademark Fine Art Wall Art & Decor