Trademark Fine Art

Cecile Baird 'Blue Pitcher' Canvas Art, 35x47


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Still Life
  • Style Modern & Contemporary
  • Artist Cecile Baird
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Subject Still Life
Style Modern & Contemporary
Artist Cecile Baird
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Cecile Baird
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three jugs over a blue background.

Prominent Colors: Blue, Light Blue, White, Tan, Grey

Cecile Baird studied art at The Ohio State University where she received here BFA and MA degrees in Graphic Design. After working several years as a designer in St. Louis and Los Angeles, Ms. Baird returned to her home state of Ohio and opened her own business designing and marketing a line of figurines and note card to gift shops all over the country. Cecile has now turned her artistic talents to painting full time. Working primarily in oil and colored pencil, Cecile has developed a realistic style that captures the drama, beauty and simplicity of everyday objects in her still life paintings. With their strong sense of composition and lighting, her paintings always draw the viewer back again and again.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.