Carrie Schmitt 'Where Love Resides' Canvas Art, 35x35
Mfr # ALI5294-C3535GG
Zoro # G901527016
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Carrie Schmitt
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI5294-C3535GG
- Zoro # G901527016
- UPC # 191344351153
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Carrie Schmitt |
Description
- Artist: Carrie Schmitt
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vase full of pink and yellow flowers.
Carrie Schmitt's first childhood memory is standing behind her mother's leg while apologizing to her neighbor for picking all the flowers from her garden. Today, she has found a more honest way to enjoy flowers--she paints them as part of her mission to create beauty every day. Carrie began painting in 2009 after developing a life-threatening allergy to heat. No longer able to spend time in her beloved garden, she began painting flowers instead of planting them. In 2010, she moved to the Seattle area to enjoy its temperate climate and now paints daily in her mountain studio surrounded by moss and towering evergreens.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Leo Kelly 'Tropical Window to Paradise III' Canvas Art, 35x47 (MA0864-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Mark Adlington 'Curious Otter' Canvas Art, 14x19 (BL01685-C1419GG)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- TRADEMARK FINE ART Ellen Van Deelen 'Gumballs' Canvas Art, 16x24 (1X06141-C1624GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodil Cluster' Canvas Art, 30x47 (ALI30381-C3047GG)
- Trademark Fine Art Wall Art & Decor