Carrie Schmitt 'Spring Showers' Canvas Art, 22x32
Mfr # ALI5383-C2232GG
Zoro # G401520999
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Carrie Schmitt
- Subject Floral
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI5383-C2232GG
- Zoro # G401520999
- UPC # 191344454342
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Carrie Schmitt |
Subject | Floral |
Style | Contemporary |
Description
- Artist: Carrie Schmitt
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dripping painting of a bouquet of pink flowers on a blue, purple, and grey background.
Carrie Schmitt's first childhood memory is standing behind her mother's leg while apologizing to her neighbor for picking all the flowers from her garden. Today, she has found a more honest way to enjoy flowers--she paints them as part of her mission to create beauty every day. Carrie began painting in 2009 after developing a life-threatening allergy to heat. No longer able to spend time in her beloved garden, she began painting flowers instead of planting them. In 2010, she moved to the Seattle area to enjoy its temperate climate and now paints daily in her mountain studio surrounded by moss and towering evergreens.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Vi' Canvas Art, 24x24 (WAG06326-C2424GG)
- TRADEMARK FINE ART Joanne Porter 'Yellow Tulips White Iris Heather' Canvas Art, 35x47 (ALI30415-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Beach Walking Day I' Canvas Art, 16x24 (WAG06984-C1624GG)
- TRADEMARK FINE ART Christina Long 'Blue Moon Flower' Canvas Art, 16x32 (WAG01340-C1632GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Reef' Canvas Art, 14x19 (ALI23955-C1419GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'June Blooms Pattern V' Canvas Art, 18x18 (WAP08852-C1818GG)
- Trademark Fine Art Wall Art & Decor