Carrie Schmitt 'Friendship Blooms' Canvas Art, 35x35
Mfr # ALI5306-C3535GG
Zoro # G601530163
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Carrie Schmitt
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI5306-C3535GG
- Zoro # G601530163
- UPC # 191344353799
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Carrie Schmitt |
Subject | Floral |
Description
- Artist: Carrie Schmitt
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a loose bouquet of pink flowers in a tall gold vase.
Carrie Schmitt's first childhood memory is standing behind her mother's leg while apologizing to her neighbor for picking all the flowers from her garden. Today, she has found a more honest way to enjoy flowers--she paints them as part of her mission to create beauty every day. Carrie began painting in 2009 after developing a life-threatening allergy to heat. No longer able to spend time in her beloved garden, she began painting flowers instead of planting them. In 2010, she moved to the Seattle area to enjoy its temperate climate and now paints daily in her mountain studio surrounded by moss and towering evergreens.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- TRADEMARK FINE ART Sylvie Demers 'Monsieur' Canvas Art, 16x24 (ALI0901-C1624GG)
- TRADEMARK FINE ART Joval 'French Scene Street' Canvas Aet, 18x24 (75-JP561-C1824GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- TRADEMARK FINE ART Michael de Guzman 'Withstand' Canvas Art, 12x19 (ALI0286-C1219GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Marco Fabiano 'The Embrace I' Canvas Art, 24x32 (WAP10391-C2432GG)
- Trademark Fine Art Wall Art & Decor