Carrie Schmitt 'Autumn Splendor' Canvas Art, 22x32
Mfr # ALI0777-C2232GG
Zoro # G501346253
Key Features
- Artist Carrie Schmitt
- Style Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI0777-C2232GG
- Zoro # G501346253
- UPC # 886511732681
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Carrie Schmitt |
Style | Contemporary |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carrie Schmitt
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of colorful flowers.
Carrie Schmitt has loved flowers since her childhood and today paints them as part of her mission to create beauty every day. Because of a life-threatening allergy to heat, Carrie began painting in 2009 since she is no longer able to spend time in her garden. Carrie now lives in Seattle in a studio surrounded by mountains. She plans to start offering art retreats in the beautiful Pacific Northwest soon.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- TRADEMARK FINE ART Louise Tate 'Snowman Pattern' Canvas Art, 14x14 (ALI42731-C1414GG)
- TRADEMARK FINE ART John Singer Sargent 'A Capriote' Canvas Art, 24x32 (AA01124-C2432GG)
- TRADEMARK FINE ART J Austin Jennings 'October Mountain' Canvas Art, 14x14 (IC01669-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ii' Canvas Art, 24x32 (WAP10133-C2432GG)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Erin Dertner 'Burnished Landscape' Canvas Art, 18x24 (WAG02255-C1824GG)
- NUWALLPAPER Gypsy Floral Blue Green Peel Stick Wallpaper (NU1697)
- Trademark Fine Art Wall Art & Decor