Carolyne Hawley 'Winter Shadows Cows' Canvas Art, 35x47
Mfr # WAG11949-C3547GG
Zoro # G801639765
Key Features
- Artist Carolyne Hawley
- Subject Animals
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG11949-C3547GG
- Zoro # G801639765
- UPC # 193420666205
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Carolyne Hawley |
Subject | Animals |
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carolyne Hawley
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of cows in the center of the frame.
Prominent Colors: Grey, White, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- TRADEMARK FINE ART Vilhelm Hammershoi 'Interior of Courtyard' Canvas Art, 14x19 (AA01836-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral I' Canvas Art, 16x24 (WAP00697-C1624GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- TRADEMARK FINE ART Mike Schick 'Bypass Ii' Canvas Art, 10x19 (WAP04955-C1019GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Patti Mollica 'Shades of Summer Beach' Canvas Art, 35x35 (IC02232-C3535GG)
- Trademark Fine Art Wall Art & Decor