Carolee Vitaletti 'Stunning Tropical Sunset I' Canvas Art, 18x18
Mfr # WAG10354-C1818GG
Zoro # G101623068
Key Features
- Artist Carolee Vitaletti
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # WAG10354-C1818GG
- Zoro # G101623068
- UPC # 193420468106
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Carolee Vitaletti |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Coastal |
Description
- Artist: Carolee Vitaletti
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features palm trees along a coastline under a cloudy sky.
Prominent Colors: Black, Orange, Blue, Grey, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- LORELL Soho High-back Leather Chair (81801)
- TRADEMARK FINE ART Cole Borders 'Basketball Goal Patent Wall Art Art' Canvas Art, 35x47 (ALI22033-C3547GG)
- TRADEMARK FINE ART The Macneil Studio 'Gapstow Bridge' Canvas Art, 12x19 (ALI9056-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'River Otter' Canvas Art, 30x47 (ALI09684-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Tropical Punch Ii' Canvas Art, 16x24 (WAG04705-C1624GG)
- TRADEMARK FINE ART Joval 'Abstract Triptych' Canvas Art, 24x32 (JV456-C2432GG)
- TRADEMARK FINE ART David Farquharson 'Kilchurn Castle' Canvas Art, 30x47 (BL0938-C3047GG)
- TRADEMARK FINE ART Cole Borders 'Hockey Stick' Canvas Art, 24x32 (ALI21792-C2432GG)
- Trademark Fine Art Wall Art & Decor