Carolee Vitaletti 'Curious Cow Ii' Canvas Art, 35x47
Mfr # WAG11254-C3547GG
Zoro # G401626080
Key Features
- Style Modern & Contemporary
- Subject Animals
- Artist Carolee Vitaletti
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG11254-C3547GG
- Zoro # G401626080
- UPC # 193420516364
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Artist | Carolee Vitaletti |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carolee Vitaletti
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a portrait of a cow in the center of the frame.
Prominent Colors: Black, Blue, White, Light Blue, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- DREAMSEAT Stealth Power Plus Recliner with Minnesota Vikings Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20097)
- TRADEMARK FINE ART Danhui Nai 'A Beautiful Day At The Beach' Canvas Art, 22x32 (WAP10725-C2232GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Holstein Cow Portrait' Canvas Art, 22x32 (ALI40274-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane I' Canvas Art, 10x19 (WAG05649-C1019GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance Viii Mother' Canvas Art, 24x24 (WAP09167-C2424GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Volley Ball' Canvas Art, 30x47 (ALI18932-C3047GG)
- TRADEMARK FINE ART PIPA Fine Art 'Softened Rose' Canvas Art, 12x19 (MFG0051-C1219GG)
- HOME IMPROVEMENT 22 x 12 in. Flying Tiger Plasma Metal Sign (HO1131127)
- Trademark Fine Art Wall Art & Decor