Carol Salas 'With St. Francis 1 Forest Glade' Canvas Art, 12x19
Mfr # ALI39268-C1219GG
Zoro # G101455614
Key Features
- Style Rustic
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Carol Salas
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI39268-C1219GG
- Zoro # G101455614
- UPC # 192664550172
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Rustic |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Carol Salas |
Description
- Artist: Carol Salas
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features animals in a dark forest.
Prominent Colors: Grey, Light Blue, Green, Black, Tan, White
I am an untouched artist who began drawing as a baby before I even learned to walk or talk much. As a fourth grader I attended childrens art classes on Saturday mornings at the art museum in the city. Seventy plus years later, I am still creating art, now with acrylic colors and have surprisingly sold many hundreds of my paintings online...from coast to coast and abroad. My paintings have gone mostly to collectors and investors. I hope that when people view my work, they will FEEL GOOD and that, for a moment at least, they will smile a little more deeply.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 24" x 8-7/8" x 3/4" (812317)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 5' Canvas Art, 12x19 (ALI18765-C1219GG)
- TRADEMARK FINE ART Carol Young 'Lonely Barn' Canvas Art, 14x14 (WAG04879-C1414GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Trouble' Canvas Art, 24x32 (ALI16782-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Manhattan Low Clouds' Canvas Art, 16x24 (WAP11612-C1624GG)
- TRADEMARK FINE ART Julia Purinton 'Sky And Sand Pastel' Canvas Art, 24x47 (WAP04490-C2447GG)
- CLASSROOM CREATIONS Metal Linx Graphic Set Black, Charcoal, Silver (CL2654682)
- Trademark Fine Art Wall Art & Decor