Trademark Fine Art

Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Floral
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Carol Rowan
  • Style Natural Modern
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 24 in

Details

Subject Floral
Product Type Gallery-Wrapped Canvas Art
Artist Carol Rowan
Style Natural Modern

Description

  • Artist: Carol Rowan
  • Subject: Floral
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pots of yellow, red, and purple flowers in a line.

Carol Rowan made fine art her primary focus. Carol received her Master of Fine Arts from Cranbrook Academy of Art. She retired from teaching and devoted all her time to creating art. Her artistic style centered upon color relationships, the presence of light, and a sense of energy. Her inspiration came from her immediate surroundings?her flower gardens and her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.