Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24
Mfr # WAP04734-C2424GG
Zoro # G601671651
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Carol Rowan
- Subject Floral
- Style Mid Century Modern
Product Information
- Brand Trademark Fine Art
- MFR # WAP04734-C2424GG
- Zoro # G601671651
- UPC # 192664435851
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Carol Rowan |
Subject | Floral |
Style | Mid Century Modern |
Description
- Artist: Carol Rowan
- Subject: Floral
- Style: Mid Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers inside a pink clawfoot bathtub.
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Alarm Clock, (HC1)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-11-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- TRADEMARK FINE ART Sylvie Demers 'L'un Pour L'autre' Canvas Art, 22x32 (ALI15170-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie I' Canvas Art, 14x19 (WAP11791-C1419GG)
- TRADEMARK FINE ART Yale Gurney 'Pike Place Fish Guys' Canvas Art, 22x32 (YG7220-C2232GG)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries I' Canvas Art, 14x14 (WAG13743-C1414GG)
- TRADEMARK FINE ART Martin Henson 'Grikes And Clints' Canvas Art, 24x32 (WAG05842-C2432GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART David Galchutt 'The Winter Roost' Canvas Art, 22x32 (ALI46981-C2232GG)
- Trademark Fine Art Wall Art & Decor