Trademark Fine Art

Carol J Rupp 'Winter Rabbit' Canvas Art, 18x24


product price: $40.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Natural Modern
  • Subject Animals
  • Artist Carol J Rupp
  • Product Type Gallery-Wrapped Canvas Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Natural Modern
Subject Animals
Artist Carol J Rupp
Product Type Gallery-Wrapped Canvas Art

Description

  • Artist: Carol J Rupp
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rabbit sitting in a winter landscape.

Prominent Colors: White, Grey, Black, Blue

Angel Fire artist, Carol Rupp, has a Bachelors degree in art from the University of Missouri and a Masters degree in art from the University of Illinois. Carol is a representational artist, with over forty years of experience as a professional artist and instructor. She has taught all mediums at High School and College levels. As an instructor she frequently served as a juror and has judged numerous art shows through the years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.