Carlos Casamayor 'Time Out 3' Canvas Art, 24x24
Mfr # ALI40554-C2424GG
Zoro # G701462012
Key Features
- Artist Carlos Casamayor
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI40554-C2424GG
- Zoro # G701462012
- UPC # 192664620073
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Carlos Casamayor |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Carlos Casamayor
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a boat floating in the center of the frame.
Prominent Colors: White, Tan, Black
Carlos Casamayor was born and raised in Madrid, Spain. After receiving his Bachelors degree in Advertising and Marketing in 1980, he started working in advertising agencies as Art Director and later as a Creative Director. Kenyon Eckhardt Group/Madrid, James Walter Thompson/Madrid, Mc Cann Erickson Group/Madrid, Ogilvy & Mather/Madrid, are some multinational advertising agencies where he gained experience and skills in graphics and audiovisual design for more than 20 years. In 1991 he started his own advertising agency in Madrid and worked as Creative Manager until coming to America for the first time in 1999. Throughout his career, he had always been in contact with art: Illustrators, Photographers, Producers, Art Painters, Gallery owners, etc. Carlos built on his history with the arts when he began working as decorative faux finisher.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Irene Credenza (12326)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- TRADEMARK FINE ART Horace Vernet 'Angel Of Death' Canvas Art, 35x47 (AA00533-C3547GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Black Was Beautiful' Canvas Art, 22x32 (PSL01298-C2232GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- Trademark Fine Art Wall Art & Decor