Carlos Casamayor 'Ducks Flying' Canvas Art, 24x47
Mfr # ALI40541-C2447GG
Zoro # G801459202
Key Features
- Style Modern & Contemporary
- Artist Carlos Casamayor
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI40541-C2447GG
- Zoro # G801459202
- UPC # 192664619565
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Style | Modern & Contemporary |
Artist | Carlos Casamayor |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carlos Casamayor
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three ducks flying towards the right side of the frame.
Prominent Colors: Tan, Green, Brown, Black
Carlos Casamayor was born and raised in Madrid, Spain. After receiving his Bachelors degree in Advertising and Marketing in 1980, he started working in advertising agencies as Art Director and later as a Creative Director. Kenyon Eckhardt Group/Madrid, James Walter Thompson/Madrid, Mc Cann Erickson Group/Madrid, Ogilvy & Mather/Madrid, are some multinational advertising agencies where he gained experience and skills in graphics and audiovisual design for more than 20 years. In 1991 he started his own advertising agency in Madrid and worked as Creative Manager until coming to America for the first time in 1999. Throughout his career, he had always been in contact with art: Illustrators, Photographers, Producers, Art Painters, Gallery owners, etc. Carlos built on his history with the arts when he began working as decorative faux finisher.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- TRADEMARK FINE ART Michael Tompsett 'Soccer Balls World Map' Canvas Art, 30x47 (MT0247-C3047GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Windmill' Canvas Art, 14x19 (DLG00958-C1419GG)
- TRADEMARK FINE ART Chris Paschke 'Flower Tones II' Canvas Art, 18x18 (WAP02510-C1818GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Boeing Rc 1 Airplane Concept' Canvas Art, 14x19 (ALI22063-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Feather Glitter' Canvas Art, 18x18 (ALI4956-C1818GG)
- Trademark Fine Art Wall Art & Decor