Carla Sonheim 'Fairy On Hare' Canvas Art, 18x18
Mfr # WAG01911-C1818GG
Zoro # G001623533
Key Features
- Subject Animals
- Artist Carla Sonheim
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG01911-C1818GG
- Zoro # G001623533
- UPC # 192664901622
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Animals |
Artist | Carla Sonheim |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Carla Sonheim
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a child hanging on to the ear of a white rabbit.
Prominent Colors: White, Pink, Red, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235ES)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Pittsburgh PA Skyline B&W' Canvas Art, 12x19 (MT1011-C1219GG)
- TRADEMARK FINE ART Chris Moore 'Mountain Paradise' Canvas Art, 30x47 (1X08326-C3047GG)
- TRADEMARK FINE ART Cora Niele 'Vintage Roses Still Life' Canvas Art, 12x19 (ALI41804-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Hot Day By The River' Canvas Art, 10x19 (WAP06974-C1019GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- HD FESFT 22 KV Stainless Steel Tip Out Trays 22 in. (FESFT 22)
- Trademark Fine Art Wall Art & Decor