Carissa Luminess 'Joy Bubble' Canvas Art, 8x24
Mfr # ALI25775-C824GG
Zoro # G701410983
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
- Artist Carissa Luminess
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25775-C824GG
- Zoro # G701410983
- UPC # 192055825162
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Artist | Carissa Luminess |
Description
- Artist: Carissa Luminess
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two orange butterflies above a floral scene.
Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- TRADEMARK FINE ART John James Audubon 'Tufted Auk' Canvas Art, 30x47 (AA01236-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Karen Fields 'Beach Surf Iii' Canvas Art, 16x24 (WAG06153-C1624GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day' Canvas Art, 35x47 (ALI33815-C3547GG)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Mark Adlington 'Otter Study II Talisker' Canvas Art, 24x32 (BL01679-C2432GG)
- Trademark Fine Art Wall Art & Decor