Carissa Luminess 'Goldfinches With Sunflowers' Canvas Art, 18x24
Mfr # ALI25636-C1824GG
Zoro # G301404818
Key Features
- Subject Floral
- Artist Carissa Luminess
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI25636-C1824GG
- Zoro # G301404818
- UPC # 192055819581
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Floral |
Artist | Carissa Luminess |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Carissa Luminess
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of yellow sunflowers in a blue scene.
Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2448)
- HOMEROOTS 3 x 5 ft. Gray & Ivory Gingham Indoor & Outdoor Area Rug (389624)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vi' Canvas Art, 18x18 (WAG07420-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 22x32 (ALI17298-C2232GG)
- TRADEMARK FINE ART David Chestnutt 'New Angel With Harp' Canvas Art, 12x19 (ALI46720-C1219GG)
- TRADEMARK FINE ART Lori Hutchison 'Venice Beach Sunset' Canvas Art, 12x19 (ALI12691-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'A Spring Walking Path' Canvas Art, 24x32 (DLG01110-C2432GG)
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- Trademark Fine Art Wall Art & Decor